KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drive Sleeve, Grounding

ERICO| Zoro #: G0635214| Mfr #: EDS58

$8.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Grounding
Item: Drive Sleeve
Description/Special Features: Slides on Top of Ground Rod to Prevent Mushrooming
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0635214 Mfr #: EDS58
Type: GroundingItem: Drive Sleeve
Description/Special Features: Slides on Top of Ground Rod to Prevent MushroomingPackage Quantity: 1
Rod Dia. (In.): 5/8"Material of Construction: Copper Coated Steel
Conductor Size (AWG): #8 Sol to #2 StrCountry of Origin (subject to change): United States

Description

Drive Sleeve, Grounding, Material of Construction Copper Coated Steel, Rod Dia. (In.) 5/8, Description/Special Features Slides on Top of Ground Rod to Prevent Mushrooming

Reviews