KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ground Clamp, Parallel Burial, Bronze

ERICO| Zoro #: G0352956| Mfr #: EK16

$5.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Parallel Burial
Item: Ground Clamp
Description/Special Features: For #4 to #8 Rebar, 1/2 to 1" Pipe or Rod
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0352956 Mfr #: EK16
Type: Parallel BurialItem: Ground Clamp
Description/Special Features: For #4 to #8 Rebar, 1/2 to 1" Pipe or RodMaterial of Construction: Bronze Alloy
Conductor Size: 8 Solid to 2 StrandedRod Dia.: 1/2" to 1"
Standards: ULCountry of Origin (subject to change): India

Description

Ground Clamp, Parallel Burial, Material of Construction Bronze Alloy, Rod Dia. (In.) 0.5 to 1, Conductor Size (AWG) 8 Solid to 2 Stranded, Description/Special Features For #4 to #8 Rebar, 1/2 to 1 In. Pipe or Rod, Standards UL

Reviews