Ground Rod Clamp, Rod Dia 5/8 In

ERICO| Zoro #: G1239743| Mfr #: CP58

$1.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ULItem: Ground Rod ClampRod Dia.: 1/2" a 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1239743 Mfr #: CP58
Standards: ULItem: Ground Rod Clamp
Rod Dia.: 1/2" a 5/8"Description/Special Features: Suitable for Direct Burial Applications
Type: AcornConductor Size: 8 Solid to 2 Stranded
Material of Construction: BronzeCountry of Origin (subject to change): United States

Description

Ground Rod Clamp, Acorn, Material of Construction Bronze, Rod Dia. 1/2 In. a 5/8 In., Conductor Size 8 Solid to 2 Stranded, Description/Special Features Suitable for Direct Burial Applications, Standards UL

Reviews