SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ground Rod Connector, Hammer Lock, Copper

ERICO| Zoro #: G0683855| Mfr #: EHL58G1K

$12.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Ground Rod ConnectorDescription/Special Features: For Galvanized RodStandards: UL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0683855 Mfr #: EHL58G1K
Item: Ground Rod ConnectorDescription/Special Features: For Galvanized Rod
Standards: ULMaterial of Construction: Copper
Conductor Size: 6 SolidRod Dia.: 5/8"
Type: Hammer LockCountry of Origin (subject to change): United States

Description

Ground Rod Connector, Hammer Lock, Material of Construction Copper, Rod Dia. 5/8 In., Conductor Size 6 Solid, Description/Special Features For Galvanized Rod, Standards UL

Reviews