BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Ground Rod, Dia. 1/2 In, 8 Ft.

ERICO| Zoro #: G1255177| Mfr #: 611380

$16.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 8 ft.Diameter: 1/2"Item: Pointed End Ground Rod
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1255177 Mfr #: 611380
Length: 8 ft.Diameter: 1/2"
Item: Pointed End Ground RodMaterial: Copper Bonded Steel
Standards: ANSI/UL 467-1984, CSA, ANSI/NEMA GR-1Features: 10 mil Copper Coating, 30-yr. Service Life
Country of Origin (subject to change): United States

Description

Pointed End Ground Rod, Length 8 ft., Diameter 1/2 In., Material Copper Bonded Steel, Features 10 mil Copper Coating, 30-yr. Service Life, Standards ANSI/UL 467-1984, CSA, ANSI/NEMA GR-1

Reviews