Nvent Erico
Ground Rod, Dia 3/4 In, 10 Ft. L
Mfr # 613400
Zoro # G0897881
Sold in multiples of 3 for $147.75
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$147.75
Key Features
- Diameter 3/4 in
- Length 10 ft
- Material Copper Bonded Steel
- Standards IEC EN 62561-2, UL 467
- Features 10 mil Copper Coating, 30-yr Service Life
Explore More Products
- NVENT ERICO Pipe Clamp, Grounding, 1 1/4-2 In, Bronze CWP2JU
- NVENT ERICO Ground Rod, Dia 5/8 In, 10 Ft. L 615800
- NVENT ERICO Pointed End Ground Rod: 5/8 in Dia, 4 ft L, Copper Bonded Steel 615840
- NVENT ERICO Grounding Connector, 1 Grounding Wire, 8 AWG SOL to 2 AWG STR, 5/8 in Rod Dia, Bronze CP58
- NVENT ERICO Ground Rod Connector, Hammer Lock, Copper EHL58C1K
- NVENT ERICO Ground Rod Coupler, Rod Dia 5/8 In CC58
- NVENT ERICO 5/8" GROUND ROD CLAMP 263253
- BURNDY Pipe Ground Clamp, 8AWG, 3.6In C22HD4/0DB
- MILLER ELECTRIC Ground Clamp, 500 A, Steel EG500
- NVENT ERICO Pipe Clamp, Grounding, Zinc ZWP1J
- NVENT ERICO Ground Rod Kit, 5/8 In, 4 Ft. L CGE5CP
- Nvent Erico Ground Rods & Clamps