KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ground Rod, Dia 5/8 In, 4 Ft. L

ERICO| Zoro #: G1320401| Mfr #: 615840

$14.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Pointed End Ground Rod
Features: 10 mil Copper Coating, 30-yr. Service Life
Length: 4 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1320401 Mfr #: 615840
Item: Pointed End Ground RodFeatures: 10 mil Copper Coating, 30-yr. Service Life
Length: 4 ft.Diameter: 5/8"
Material: Copper Bonded SteelStandards: UL
Country of Origin (subject to change): United States

Description

Pointed End Ground Rod, Length 4 ft., Diameter 5/8 In., Material Copper Bonded Steel, Features 10 mil Copper Coating, 30-yr. Service Life, Standards UL

Reviews