SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ground Rod, Dia 5/8 In, 8 Ft. L

ERICO| Zoro #: G0255595| Mfr #: 615880

$17.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter: 5/8"Standards: ULFeatures: 10 mil Copper Coating, 30-yr. Service Life
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0255595 Mfr #: 615880
Diameter: 5/8"Standards: UL
Features: 10 mil Copper Coating, 30-yr. Service LifeItem: Pointed End Ground Rod
Length: 8 ft.Material: Copper Bonded Steel
Country of Origin (subject to change): United States

Description

Pointed End Ground Rod, Length 8 ft., Diameter 5/8 In., Material Copper Bonded Steel, Features 10 mil Copper Coating, 30-yr. Service Life, Standards UL

Reviews