KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ground Rod Kit, 5/8 In, 4 Ft. L

ERICO| Zoro #: G1792323| Mfr #: CGE5CP

$57.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Ground Rod Kit
Features: (2) 5/8" x 4 ft. Ground Rods, Ground Rod Connector, 5/8" Clamp, Drive Sleeve
Length: 4 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1792323 Mfr #: CGE5CP
Item: Ground Rod KitFeatures: (2) 5/8" x 4 ft. Ground Rods, Ground Rod Connector, 5/8" Clamp, Drive Sleeve
Length: 4 ft.Diameter: 5/8"
Material: Copper Bonded SteelStandards: UL, CSA
Country of Origin (subject to change): United States

Description

Ground Rod Kit, Length 4 ft., Diameter 5/8 In., Material Copper Bonded Steel, Features (2) 5/8 In. x 4 ft. Ground Rods, Ground Rod Connector, 5/8 In. Clamp, Drive Sleeve, Standards UL, CSA

Reviews