BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pipe Clamp, Grounding, 1 1/4-2 In, Bronze

ERICO| Zoro #: G2028056| Mfr #: CWP2JU

$12.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material of Construction: Silicone BronzeConductor Size: 10 Solid to 2 StrandedItem: Pipe Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2028056 Mfr #: CWP2JU
Material of Construction: Silicone BronzeConductor Size: 10 Solid to 2 Stranded
Item: Pipe ClampDescription/Special Features: For 1-1/4 to 2" Water Pipe
Includes: Copper Screw for Use in Direct Burial ApplicationsType: Grounding
Country of Origin (subject to change): India

Description

Pipe Clamp, Grounding, Material of Construction Silicone Bronze, Conductor Size 10 Solid to 2 Stranded, Description/Special Features For 1-1/4 to 2 In. Water Pipe, Includes Copper Screw for Use in Direct Burial Applications

Reviews