HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pipe Clamp, Grounding, 1/2-1 In, Bronze

ERICO| Zoro #: G1227511| Mfr #: CWP1JU

$5.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conductor Size: 10 Solid to 2 Stranded
Includes: Copper Screw for Use in Direct Burial Applications
Type: Grounding
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1227511 Mfr #: CWP1JU
Conductor Size: 10 Solid to 2 StrandedIncludes: Copper Screw for Use in Direct Burial Applications
Type: GroundingDescription/Special Features: For 1/2 to 1" Water Pipe or Ground Rod
Item: Pipe ClampMaterial of Construction: Silicone Bronze
Country of Origin (subject to change): India

Description

Pipe Clamp, Grounding, Silicone Bronze, Conductor Size 10 Solid to 2 Stranded AWG, For 1/2 to 1 In Water Pipe or Ground Rod, Includes Copper Screw for Use in Direct Burial Applications

Reviews