HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pipe Clamp, Grounding, Zinc

ERICO| Zoro #: G1227642| Mfr #: ZWP1J

$2.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Description/Special Features: For 1/2 to 1" Water Pipe
Conductor Size: 10 Solid to 6 Solid
Item: Pipe Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1227642 Mfr #: ZWP1J
Description/Special Features: For 1/2 to 1" Water PipeConductor Size: 10 Solid to 6 Solid
Item: Pipe ClampMaterial of Construction: Zinc
Type: GroundingCountry of Origin (subject to change): India

Description

Pipe Clamp, Grounding, Zinc, Conductor Size 10 Solid to 6 Solid AWG, For 1/2 to 1 In Water Pipe

Reviews