Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

15A Locking Connector 2P 3W 125VAC L5-15R YL

  • Zoro #: G0116929
  • Mfr #: 1620-CW6P-AM
$60.01
  • Shrouded / Non-Shrouded: Shrouded
  • Grade: Industrial
  • Amps - Plugs and Receptacles: 15
See full product details
Orders over $75 ship free.

Ericson #1620-CW6P-AM Specifications

  • Zoro #: G0116929
  • Mfr #: 1620-CW6P-AM
Shrouded / Non-Shrouded: Shrouded Grade: Industrial
Amps - Plugs and Receptacles: 15 Power Indicator: No
Antimicrobial: Yes Number of Poles: 2
NEMA Configuration: L5-15R Amps: 15
Voltage - Plugs and Receptacles: 125V AC Grade - Plugs and Receptacles: Industrial
Phase: 1 NEMA Rating: 12, 4, 4X, 6, 6P
Item: PLG L5-15 LOCKING 15A PERMA-KLEEN Corrosion Resistant: No
Number of Wires: 3 Color: Yellow
Cord Size: 0.300 in to 0.620 in Voltage: 125VAC
Item - Plugs and Receptacles: Watertight Locking Connector NEMA Plug Configuration - Plugs and Receptacles: L5-15R
Material: Thermoplastic Elastomer Color - Plugs and Receptacles: Yellow
IP Rating: 65, 66, 67 Standards: CSA, NSF, UL
Wiring Style: Standard Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PLG L5-15 LOCKING 15A PERMA-KLEEN

Reviews of Ericson #1620-CW6P-AM