Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20A Watertight Locking Plug 2P 3W 250VAC L6-20P YL

  • Zoro #: G0117008
  • Mfr #: 2312-PW6P-AM
$71.34
  • Material: Thermoplastic Elastomer
  • NEMA Rating: 4, 4X, 12, 6, 6P
  • Standards: UL/CSA/NSF
See full product details
Orders over $75 ship free.

Ericson #2312-PW6P-AM Specifications

  • Zoro #: G0117008
  • Mfr #: 2312-PW6P-AM
Material: Thermoplastic Elastomer NEMA Rating: 4, 4X, 12, 6, 6P
Standards: UL/CSA/NSF IP Rating: 65, 66, 67
Voltage: 250VAC Corrosion Resistant: Yes
Wiring Style: Standard Grade: Industrial
Item: PLG L6-20 LCKING 20A PERMA-KLEEN Color: Yellow
NEMA Plug Configuration - Plugs and Receptacles: L6-20P Shrouded / Non-Shrouded: Shrouded
Number of Wires: 3 Color - Plugs and Receptacles: Orange/Yellow
Special Features: Corrosion resistant Cord Size: 0.470 in to 0.720 in
Grade - Plugs and Receptacles: Industrial Voltage - Plugs and Receptacles: 250V AC
NEMA Configuration: L6-20P Phase: 1
Number of Poles: 2 Antimicrobial: Yes
Amps: 20 Item - Plugs and Receptacles: Watertight Locking Plug
Amps - Plugs and Receptacles: 20 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PLG L6-20 LCKING 20A PERMA-KLEEN

Reviews of Ericson #2312-PW6P-AM