Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20A Watertight Locking Plug 2P 3W 277VAC L7-20P YL

  • Zoro #: G0116831
  • Mfr #: 2314-PW6P-AM
$68.94
  • Amps - Plugs and Receptacles: 20
  • Voltage: 277VAC
  • Grade - Plugs and Receptacles: Industrial
See full product details
Orders over $75 ship free.

Ericson #2314-PW6P-AM Specifications

  • Zoro #: G0116831
  • Mfr #: 2314-PW6P-AM
Amps - Plugs and Receptacles: 20 Voltage: 277VAC
Grade - Plugs and Receptacles: Industrial Number of Poles: 2
Grade: Industrial Color: Yellow
Corrosion Resistant: Yes Wiring Style: Standard
Cord Size: 0.470 in to 0.720 in Number of Wires: 3
Standards: UL/CSA/NSF Phase: 1
Material: Thermoplastic Elastomer IP Rating: 65, 66, 67
HP: 2.0 Item: PLG L7-20 LCKING 20A PERMA-KLEEN
Amps: 20 Shrouded / Non-Shrouded: Shrouded
NEMA Plug Configuration - Plugs and Receptacles: L7-20P NEMA Configuration: L7-20P
Voltage - Plugs and Receptacles: 277V AC NEMA Rating: 4, 4X, 12, 6, 6P
Color - Plugs and Receptacles: Orange/Yellow Item - Plugs and Receptacles: Watertight Locking Plug
Special Features: Corrosion resistant Antimicrobial: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PLG L7-20 LCKING 20A PERMA-KLEEN

Reviews of Ericson #2314-PW6P-AM