Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

30A Locking Connector 2P 3W 277VAC L7-30R YL

  • Zoro #: G0117041
  • Mfr #: 2614-CW6P-AM
$118.94
  • Color - Plugs and Receptacles: Yellow
  • NEMA Configuration: L7-30R
  • Voltage: 277VAC
See full product details
This item ships free.

Ericson #2614-CW6P-AM Specifications

  • Zoro #: G0117041
  • Mfr #: 2614-CW6P-AM
Color - Plugs and Receptacles: Yellow NEMA Configuration: L7-30R
Voltage: 277VAC Cord Size: 0.640 in to 0.930 in
IP Rating: 65, 66, 67 Phase: 1
Number of Poles: 2 Voltage - Plugs and Receptacles: 277V AC
Antimicrobial: Yes Item: CONN L7-30 LCKING 30A PERMA-KLEEN
Number of Wires: 3 Wiring Style: Standard
Item - Plugs and Receptacles: Watertight Locking Connector Material: Thermoplastic Elastomer
Amps: 30 HP: 3.0
Shrouded / Non-Shrouded: Shrouded Grade: Industrial
Amps - Plugs and Receptacles: 30 Corrosion Resistant: No
Grade - Plugs and Receptacles: Industrial Power Indicator: No
NEMA Plug Configuration - Plugs and Receptacles: L7-30R NEMA Rating: 12, 4, 4X, 6, 6P
Standards: CSA, NSF, UL Color: Yellow
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

CONN L7-30 LCKING 30A PERMA-KLEEN

Reviews of Ericson #2614-CW6P-AM