Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

30A Locking Connector 3P 4W 600VAC L17-30R YL

  • Zoro #: G0116886
  • Mfr #: 2626-CW6P-AM
$105.59
  • Shrouded / Non-Shrouded: Shrouded
  • Item - Plugs and Receptacles: Watertight Locking Connector
  • Corrosion Resistant: No
See full product details
This item ships free.

Ericson #2626-CW6P-AM Specifications

  • Zoro #: G0116886
  • Mfr #: 2626-CW6P-AM
Shrouded / Non-Shrouded: Shrouded Item - Plugs and Receptacles: Watertight Locking Connector
Corrosion Resistant: No Item: CONN L17-30 LCKING 30A PERMA-KLEEN
Wiring Style: Standard Color: Yellow
IP Rating: 65, 66, 67 Grade - Plugs and Receptacles: Industrial
NEMA Plug Configuration - Plugs and Receptacles: L17-30R Grade: Industrial
Antimicrobial: Yes Color - Plugs and Receptacles: Yellow
Standards: CSA, NSF, UL Amps - Plugs and Receptacles: 30
Voltage - Plugs and Receptacles: 600V AC Number of Poles: 3
Number of Wires: 4 Amps: 30
Cord Size: 0.640 in to 0.930 in NEMA Rating: 12, 4, 4X, 6, 6P
NEMA Configuration: L17-30R Voltage: 600VAC
Material: Thermoplastic Elastomer Phase: 3
Power Indicator: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

CONN L17-30 LCKING 30A PERMA-KLEEN

Reviews of Ericson #2626-CW6P-AM