Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

30A Locking Connector 3P 4W 125/250VAC L14-30R YL

  • Zoro #: G0117035
  • Mfr #: 2620-CW6P-AM

$103.09

  • Number of Wires: 4
  • Number of Poles: 3
  • Cord Size: 0.640" to 0.930"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ericson #2620-CW6P-AM Specifications

  • Zoro #: G0117035
  • Mfr #: 2620-CW6P-AM
Number of Wires: 4 Number of Poles: 3
Cord Size: 0.640" to 0.930" Antimicrobial: Yes
Color - Plugs and Receptacles: Yellow NEMA Configuration: L14-30R
Grade: Industrial Corrosion Resistant: No
Voltage: 125/250VAC HP: 2.0
Item - Plugs and Receptacles: Watertight Locking Connector Material: Thermoplastic Elastomer
NEMA Rating: 4, 4X, 12, 6, 6P IP Rating: 65, 66, 67
Amps - Plugs and Receptacles: 30 Grade - Plugs and Receptacles: Industrial
Power Indicator: No Wiring Style: Standard
Phase: 1 Amps: 30
Shrouded / Non-Shrouded: Shrouded Voltage - Plugs and Receptacles: 125/250VAC
Color: Yellow Item: Locking connector
NEMA Plug Configuration - Plugs and Receptacles: L14-30R Standards: UL, CSA, NSF
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

By Ericson, this secure yellow locking connector is a terrific option to keep powered up and safe.This locking connector has a L14-30R configuration with a voltage of 125/250VAC and an amperage of 30. It has 3 poles and 4 wires.It is made of thermoplastic elastomer material. It has 1 phase. This has a grade of industrial. Standards include: UL, CSA, NSF.

Reviews of Ericson #2620-CW6P-AM