Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20A Locking Connector 2P 3W 125VAC L5-20R YL

  • Zoro #: G0116999
  • Mfr #: 2410-CW6P-AM

$84.04

  • Wiring Style: Standard
  • Standards: UL, CSA, NSF
  • Item: Locking connector
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ericson #2410-CW6P-AM Specifications

  • Zoro #: G0116999
  • Mfr #: 2410-CW6P-AM
Wiring Style: Standard Standards: UL, CSA, NSF
Item: Locking connector Grade: Industrial
Color: Yellow Voltage: 125VAC
Number of Poles: 2 IP Rating: 65, 66, 67
Number of Wires: 3 Power Indicator: No
Voltage - Plugs and Receptacles: 125VAC Antimicrobial: Yes
NEMA Rating: 4, 4X, 12, 6, 6P Amps - Plugs and Receptacles: 20
Color - Plugs and Receptacles: Yellow Grade - Plugs and Receptacles: Industrial
NEMA Plug Configuration - Plugs and Receptacles: L5-20R Corrosion Resistant: No
Phase: 1 Item - Plugs and Receptacles: Watertight Locking Connector
NEMA Configuration: L5-20R Material: Thermoplastic Elastomer
Cord Size: 0.470" to 0.720" HP: 1.0
Shrouded / Non-Shrouded: Shrouded Amps: 20
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

By Ericson, this secure yellow locking connector is a terrific option to keep powered up and safe.This locking connector has a L5-20R configuration with a voltage of 125VAC and an amperage of 20. It has 2 poles and 3 wires.This has a grade of industrial. It is made of thermoplastic elastomer material. It has 1 phase. Standards include: UL, CSA, NSF.

Reviews of Ericson #2410-CW6P-AM