Ericson
30A Locking Connector 2P 3W 125VAC L5-30R YL
Mfr # 2610-CW6P-AM
Zoro # G0116807
$92.00
9% off
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30
- NEMA Plug Configuration - Plugs and Receptacles L5-30R
- Amps 30
- Voltage - Plugs and Receptacles 125V AC
- Number of Poles 2
Explore More Products
- ERICSON CBL PROTECTOR IND DTY 36 IN STR 5 CHAN CP5-36-ID
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL 2624-CW6P-AM
- ERICSON Connector Nema L5-30, Perma-Tite Extreme 2610-CW6P
- ERICSON Connector Nema L15-30, Perma-Tite Extrem 2622-CW6P
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL 2630-CW6P-AM
- ERICSON CBL PRTCTR EXTREME DTY 36 IN STR 5 CHNL CP5-36-ED
- ERICSON CGRD 25F 123SJOW OTBX2 5-20R DUP 5-20 6F F3123-25-B20
- ERICSON CGRD 50F 123SJOW CON 5-15C GFCI 5-15 6FT F3123-50-515G
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN 2616-CW6P-AM
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. C1352A.18.10
- CAROL Comm Cable, Shielded, 24/4, 1000 Ft. C0742A.41.10
- Ericson Communication Cables