Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

15A Locking Connector 2P 3W 250VAC L6-15R YL

  • Zoro #: G0117017
  • Mfr #: 1622-CW6P-AM

$43.48

  • NEMA Plug Configuration - Plugs and Receptacles: L6-15R
  • Amps: 15
  • Cord Size: 0.300" to 0.620"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ericson #1622-CW6P-AM Specifications

  • Zoro #: G0117017
  • Mfr #: 1622-CW6P-AM
NEMA Plug Configuration - Plugs and Receptacles: L6-15R Amps: 15
Cord Size: 0.300" to 0.620" Phase: 1
NEMA Configuration: L6-15R Antimicrobial: Yes
Voltage - Plugs and Receptacles: 250VAC Item: Locking connector
Grade: Industrial Material: Thermoplastic Elastomer
Amps - Plugs and Receptacles: 15 Number of Wires: 3
Number of Poles: 2 NEMA Rating: 4, 4X, 12, 6, 6P
Wiring Style: Standard Standards: UL, CSA, NSF
Grade - Plugs and Receptacles: Industrial Item - Plugs and Receptacles: Watertight Locking Connector
Color: Yellow Voltage: 250VAC
Shrouded / Non-Shrouded: Shrouded IP Rating: 65, 66, 67
Color - Plugs and Receptacles: Yellow Power Indicator: No
Corrosion Resistant: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This secure yellow locking connector from Ericson will keep your equipment from disconnecting.This locking connector has a L6-15R configuration with a voltage of 250VAC and an amperage of 15. It has 2 poles and 3 wires.It is made of thermoplastic elastomer material. It has 1 phase. This has a grade of industrial. Standards include: UL, CSA, NSF.

Reviews of Ericson #1622-CW6P-AM