Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20A Locking Connector 2P 3W 250VAC L6-20R YL

  • Zoro #: G0116895
  • Mfr #: 2412-CW6P-AM

$56.65

  • Number of Poles: 2
  • Corrosion Resistant: No
  • Item: Locking connector
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ericson #2412-CW6P-AM Specifications

  • Zoro #: G0116895
  • Mfr #: 2412-CW6P-AM
Number of Poles: 2 Corrosion Resistant: No
Item: Locking connector Number of Wires: 3
Item - Plugs and Receptacles: Watertight Locking Connector Cord Size: 0.470" to 0.720"
Voltage: 250VAC Color - Plugs and Receptacles: Yellow
Antimicrobial: Yes Shrouded / Non-Shrouded: Shrouded
Grade: Industrial Grade - Plugs and Receptacles: Industrial
NEMA Plug Configuration - Plugs and Receptacles: L6-20R Voltage - Plugs and Receptacles: 250VAC
Standards: UL, CSA, NSF Power Indicator: No
IP Rating: 65, 66, 67 NEMA Rating: 4, 4X, 12, 6, 6P
Color: Yellow Amps: 20
NEMA Configuration: L6-20R Material: Thermoplastic Elastomer
Phase: 1 Amps - Plugs and Receptacles: 20
Wiring Style: Standard Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shop for locking plugs, locking receptacles and locking connectors if that’s what your job requires. Here are some important details for the Locking connector : VOLTAGE: 250VAC, AMPS: 20, PHASE: 1

Reviews of Ericson #2412-CW6P-AM