Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

30A Locking Connector 3P 4W 250VAC L15-30R YL

  • Zoro #: G0117026
  • Mfr #: 2622-CW6P-AM

$101.09

  • IP Rating: 65, 66, 67
  • Color: Yellow
  • Wiring Style: Standard
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ericson #2622-CW6P-AM Specifications

  • Zoro #: G0117026
  • Mfr #: 2622-CW6P-AM
IP Rating: 65, 66, 67 Color: Yellow
Wiring Style: Standard Standards: UL, CSA, NSF
Cord Size: 0.640" to 0.930" Color - Plugs and Receptacles: Yellow
Grade - Plugs and Receptacles: Industrial Item: Locking connector
NEMA Rating: 4, 4X, 12, 6, 6P Voltage: 250VAC
Antimicrobial: Yes Amps: 30
Phase: 3 Shrouded / Non-Shrouded: Shrouded
NEMA Plug Configuration - Plugs and Receptacles: L15-30R Amps - Plugs and Receptacles: 30
Material: Thermoplastic Elastomer Voltage - Plugs and Receptacles: 250VAC
Number of Wires: 4 HP: 3.0
Power Indicator: No Item - Plugs and Receptacles: Watertight Locking Connector
Number of Poles: 3 NEMA Configuration: L15-30R
Grade: Industrial Corrosion Resistant: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

A locking connector, also know as a locking plug, inserts into a receptacle and locks with a twist to keep it in place. This Locking connector includes characteristics like: VOLTAGE: 250VAC, AMPS: 30, PHASE: 3

Reviews of Ericson #2622-CW6P-AM