Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

30A Locking Connector 2P 3W 250VAC L6-30R YL

  • Zoro #: G0116719
  • Mfr #: 2612-CW6P-AM

$86.09

  • Material: Thermoplastic Elastomer
  • NEMA Plug Configuration - Plugs and Receptacles: L6-30R
  • Shrouded / Non-Shrouded: Shrouded
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ericson #2612-CW6P-AM Specifications

  • Zoro #: G0116719
  • Mfr #: 2612-CW6P-AM
Material: Thermoplastic Elastomer NEMA Plug Configuration - Plugs and Receptacles: L6-30R
Shrouded / Non-Shrouded: Shrouded Number of Poles: 2
Standards: UL, CSA, NSF IP Rating: 65, 66, 67
Cord Size: 0.470" to 0.720" Color - Plugs and Receptacles: Yellow
Number of Wires: 3 Item - Plugs and Receptacles: Watertight Locking Connector
Grade: Industrial Corrosion Resistant: No
Color: Yellow Amps - Plugs and Receptacles: 30
Power Indicator: No NEMA Rating: 4, 4X, 12, 6, 6P
Amps: 30 HP: 2.0
NEMA Configuration: L6-30R Grade - Plugs and Receptacles: Industrial
Voltage: 250VAC Wiring Style: Standard
Phase: 1 Antimicrobial: Yes
Item: Watertight Locking Connector Voltage - Plugs and Receptacles: 250VAC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Prevent accidental power interruptions with this yellow locking connector from Ericson.This locking connector has a L6-30R configuration with a voltage of 250VAC and an amperage of 30. It has 2 poles and 3 wires.It has 1 phase. This has a grade of industrial. It is made of thermoplastic elastomer material. Standards include: UL, CSA, NSF.

Reviews of Ericson #2612-CW6P-AM