Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

15A Locking Connector 2P 3W 277VAC L7-15R YL

  • Zoro #: G0116965
  • Mfr #: 1624-CW6P-AM

$47.78

  • Shrouded / Non-Shrouded: Shrouded
  • Power Indicator: No
  • Phase: 1
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ericson #1624-CW6P-AM Specifications

  • Zoro #: G0116965
  • Mfr #: 1624-CW6P-AM
Shrouded / Non-Shrouded: Shrouded Power Indicator: No
Phase: 1 Grade - Plugs and Receptacles: Industrial
Item - Plugs and Receptacles: Watertight Locking Connector Color - Plugs and Receptacles: Yellow
NEMA Plug Configuration - Plugs and Receptacles: L7-15R Color: Yellow
IP Rating: 65, 66, 67 Amps: 15
NEMA Rating: 4, 4X, 12, 6, 6P Grade: Industrial
Voltage: 277VAC Item: Locking connector
Corrosion Resistant: No Wiring Style: Standard
Amps - Plugs and Receptacles: 15 Voltage - Plugs and Receptacles: 277VAC
Standards: UL, CSA, NSF Number of Wires: 3
Cord Size: 0.470" to 0.720" NEMA Configuration: L7-15R
Material: Thermoplastic Elastomer Antimicrobial: Yes
HP: 2.0 Number of Poles: 2
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This secure yellow locking connector from Ericson will keep your equipment from disconnecting.This locking connector has a L7-15R configuration with a voltage of 277VAC and an amperage of 15. It has 2 poles and 3 wires.It is made of thermoplastic elastomer material. This has a grade of industrial. It has 1 phase. Standards include: UL, CSA, NSF.

Reviews of Ericson #1624-CW6P-AM