Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20A Locking Connector 2P 3W 277VAC L7-20R YL

  • Zoro #: G0116901
  • Mfr #: 2414-CW6P-AM

$57.99

  • NEMA Rating: 4, 4X, 12, 6, 6P
  • Number of Wires: 3
  • Voltage - Plugs and Receptacles: 277VAC
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ericson #2414-CW6P-AM Specifications

  • Zoro #: G0116901
  • Mfr #: 2414-CW6P-AM
NEMA Rating: 4, 4X, 12, 6, 6P Number of Wires: 3
Voltage - Plugs and Receptacles: 277VAC Amps: 20
Item: Locking connector Wiring Style: Standard
Standards: UL, CSA, NSF Corrosion Resistant: No
Antimicrobial: Yes Number of Poles: 2
Voltage: 277VAC Grade: Industrial
Item - Plugs and Receptacles: Watertight Locking Connector Phase: 1
Grade - Plugs and Receptacles: Industrial Color - Plugs and Receptacles: Yellow
Amps - Plugs and Receptacles: 20 Shrouded / Non-Shrouded: Shrouded
Color: Yellow NEMA Configuration: L7-20R
Power Indicator: No Cord Size: 0.470" to 0.720"
NEMA Plug Configuration - Plugs and Receptacles: L7-20R IP Rating: 65, 66, 67
Material: Thermoplastic Elastomer HP: 2.0
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

To avoid accidental power interruptions, try this yellow locking connector from Ericson.This locking connector has a L7-20R configuration with a voltage of 277VAC and an amperage of 20. It has 2 poles and 3 wires.It has 1 phase. It is made of thermoplastic elastomer material. This has a grade of industrial. Standards include: UL, CSA, NSF.

Reviews of Ericson #2414-CW6P-AM