Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20A Locking Connector 3P 4W 480VAC L16-20R YL

  • Zoro #: G0116700
  • Mfr #: 2424-CW6P-AM

$89.59

  • Amps - Plugs and Receptacles: 20
  • Number of Poles: 3
  • IP Rating: 65, 66, 67
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ericson #2424-CW6P-AM Specifications

  • Zoro #: G0116700
  • Mfr #: 2424-CW6P-AM
Amps - Plugs and Receptacles: 20 Number of Poles: 3
IP Rating: 65, 66, 67 NEMA Configuration: L16-20R
HP: 5.0 Item: Locking connector
NEMA Plug Configuration - Plugs and Receptacles: L16-20R Antimicrobial: Yes
Grade: Industrial Wiring Style: Standard
Number of Wires: 4 Power Indicator: No
Voltage - Plugs and Receptacles: 480VAC Shrouded / Non-Shrouded: Shrouded
Color - Plugs and Receptacles: Yellow Standards: UL, CSA, NSF
Grade - Plugs and Receptacles: Industrial Cord Size: 0.560" to 0.770"
Material: Thermoplastic Elastomer Color: Yellow
NEMA Rating: 4, 4X, 12, 6, 6P Item - Plugs and Receptacles: Watertight Locking Connector
Phase: 3 Amps: 20
Corrosion Resistant: No Voltage: 480VAC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

A locking connector, also know as a locking plug, inserts into a receptacle and locks with a twist to keep it in place. Here are some important details for the Locking connector : VOLTAGE: 480VAC, AMPS: 20, PHASE: 3

Reviews of Ericson #2424-CW6P-AM