Ericson
Connector Nema 5-15, Smart Monitor Perma
- Zoro #: G9756395
- Mfr #: 1610-CML
Hover or click to zoom Tap to zoom
Key Features
- Voltage: 125V
- Color: Yellow
- Phase: 1
- Amps: 15
- Device Type: Connector
- Blade Style: Straight
- Sub Brand / Trademark: Smart Monitor
- Environmental Rating: Indoor
$44.09
Subtotal: $44.09
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ERICSON CONN-15AMP-125V STR BLADE BLK 1610-CW6P 1610-CW6P-BLK
- ERICSON CONN-20AMP-125V STR BLADE 5-20 1612-CG
- ERICSON Connector Nema 6-15, Perma-Grip Indust. 1614-CG
- ERICSON CONN -20A/125V STR BLADE GCM 1612-CML
- ERICSON CONN 15A 250V 2P/3W 6-15R STR BLD I/D 1614-C
- ERICSON Connector Nema 6-20, Perma-Tite Extreme 1616-CW6P
- ERICSON Connector Nema 5-15, Perma-Link Indust. 1610-C
- BRYANT Straight Blade Device, Female Connector Body, Corrosion Resistant, Industrial/Commercial Grade BRY5369NCCR
- EATON WIRING DEVICES Hospital 3Wire Gnd Connector 8269
- EATON WIRING DEVICES Connector 2Wire 15A 125V Blk 86BK-BOX
- ZORO SELECT Blade Connector, Yellow, 15A, Industrial BRY5969Y
- Ericson Straight Blade Connectors