- Home
- /
- Electrical Supplies
- /
- Wire & Cable
- /
- Extension Cords & Power Strips
- /
- Extension Cords
- /
- CRD RL, 30FT 16/3 SJT CBL w/HNDLMP/SW
Ericson
CRD RL, 30FT 16/3 SJT CBL w/HNDLMP/SW
- Zoro #: G6089585
- Mfr #: 2900

Tap to zoom
Hover or click to zoom
$189.17
- Item: CRD RL, 30FT 16/3 SJT CBL w/HNDLMP/SW
- Country of Origin (subject to change): China
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Total: $189.17
Ericson #2900 Specifications
- Zoro #: G6089585
- Mfr #: 2900
- Item: CRD RL, 30FT 16/3 SJT CBL w/HNDLMP/SW
- Country of Origin (subject to change): China
Description
CRD RL, 30FT 16/3 SJT CBL w/HNDLMP/SW
Reviews of Ericson #2900
Explore more
- ERICSON GFCI INLINE 12/3 2FT w/1512-PG/1612-CG XG2-12-2G
- ERICSON GFCI PORTABLE, 20A MANUAL, 10FT INLINE W G104-10W
- ERICSON GFCI INLINE 12/3 2FT w/2310PW6P/2410CW6P XG2-12-2W-LKG
- ERICSON PWR STRINGER INDOOR OAL 25FT 14/3 BLK SJ PS14325-1
- ERICSON GFCI INLINE 12/3 50FT w/1510-PG MAN XG2-12-50B-MR-15
- ERICSON IGRDYLW 123SOW 100F L6-30P L6-30C 2512PW123D
- CHAMPION FULFILLMENT Power Cord TT-30P to TT-30R 25ft Extension 10 AWG and Storage Strap 1110
- MARINCO 50Amp 125/250V Shore Power Cable - 50' - White 6152SPPW
- Ericson Extension Cords