Skip to Main Content

Featured Categories

  • Storage & Workspace
  • Electrical Supplies
  • Power Transmission
  • Abrasives & Polishers

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Electrical Supplies
      4. /
      5. Electrical Boxes & Enclosures
      6. /
      7. Electrical Boxes
      8. /
      9. Electrical, Bx-Pend W/3/4" Npt Hole
      Shop All Electrical Boxes
      Ericson

      Electrical, Bx-Pend W/3/4" Npt Hole

      • Zoro #: G9745852
      • Mfr #: 8034
      Hover or click to zoom Tap to zoom
      Key Features
      • Item: Electrical Outlet Box
      See full product details
      $76.39

      Subtotal: $76.39
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Description |
      • Reviews

      Specifications

      • Brand Ericson
      • MFR #
        8034
      • Zoro #
        G9745852
      • Country of Origin
        United States
      • Category Electrical Boxes

      Details

      Item Electrical Outlet Box
      Is something inaccurate or missing? Help us improve our product information

      Description

      Portable Yellow 4-Gang Outlet Box,W/ 3/

        Reviews of Ericson #8034

        Explore more

        • ERICSON FDBXDEEP MESH BUSH FD-THR 12" NPT THNLIP 6212WFDFK
        • ERICSON OUTLET BX-PENDANT 6005 BX w/FD-THR 6005-F
        • ERICSON PORTABLE YELLOW 1-GANG DOUBLE SIDED OUTLET BOX W/ FEED 6000-F
        • ERICSON OUTLET BX-PENDANT 6029 BX ONLY w/FEED 6129-F
        • ERICSON FD BX DP FSSRS WRMSH BSHG 1" NPT THINLIP 6210WFDK
        • ERICSON Electrical, Bx-Pendant For 2-Dplx Rcpt W/Flip 6100
        • ERICSON Portable Yllw 2-Gang Outlet Box, w/Feed- 6106-F
        • ERICSON OUTLET BX-PEND BX ONLY DEEPBLK 6129B
        • ERICSON Portable Yllw 2-Gang Outlet Box, w/Feed- 6011-F
        • RACO Ceil Bx, Rnd Nm, Span Bar Grnd Plate, 3-1/2 7907
        • RACO Box, 4 SQ, Weld, 1-1/2 Dp, B-Brkt 1/2-3/4 193
        • Ericson Electrical Boxes

        Sign Up & Save

        Save 10% on your next order and get special offers when you sign up for Zoro emails!

        Follow Us

        • Facebook
        • Twitter
        • YouTube
        • LinkedIn
        • Instagram

        Information

        • About Us
        • Accessibility
        • Careers
        • Giving Back
        • Resource Hub
        • Return Policy
        • Shipping

        Shopping

        • Brands
        • My Account
        • Payments
        • Promo Codes
        • Sitemap
        • Track My Order

        Services

        • Customer Service
        • Contact Us
        • FAQs
        • Net 30 Terms
        • Sell on Zoro

        Zoro, Inc

        Contact Us

        Customer Service From Real People

        • Phone: (855) 289-9676
        • Email: askzoro@zoro.com

        © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
        Zoro, Inc