Ericson
Fd Box, Box Deep Fs Series Wire Mesh Bus
- Zoro #: G9724222
- Mfr #: 6212WFDK
Hover or click to zoom Tap to zoom
Key Features
- Color: Yellow
- Sub Brand / Trademark: FS/FD Box
- UL: UL Listed to ANSI/UL 514, File E107792
- Construction: Box Depth = Deep
- Environmental Rating: Outdoor
- Device Type: Wire mesh strain relief
- Package Quantity: 1
$147.99
Subtotal: $147.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ERICSON OUTLET PENDANT BX BLACK 6030B
- ERICSON OUTLET BX-PENDANT 6029 BX ONLY w/FEED 6129-F
- ERICSON PORTABLE YELLOW 1-GANG DOUBLE SIDED OUTLET BOX W/ FEED 6000-F
- ERICSON Portable Yllw 2-Gang Outlet Box, w/Feed- 6130-F
- ERICSON Portable Yllw 2-Gang Outlet Box, Weather 6129
- ERICSON OUTLET BX-PEND BX ONLY DEEPBLK 6129B
- ERICSON Fd Box, Box Deep Fs Series Wire Mesh Bus 6210WFDFK
- ERICSON Portable Yllw 2-Gang Outlet Box, w/Feed- 6011-F
- ERICSON Portable Yllw 2-Gang Outlet Box, w/Feed- 6111-F
- ABB INSTALLATION PRODUCTS Shallow Box Wall Ow B117RSWR
- RACO Ceiling Box, 1-1/2 D, 1/2 Ko, 4" 296
- Ericson Electrical Boxes