Ericson
Fd Box, Box Deep Pwdx Wire Mesh Bushing
- Zoro #: G9725290
- Mfr #: 6212WFD
Hover or click to zoom Tap to zoom
Key Features
- Color: Yellow
- UL: UL Listed to ANSI/UL 514, File E107792
- cUL: cUL Certified to CSA-C22.2, File E107792
- Device Type: Wire mesh strain relief
- Sub Brand / Trademark: FS/FD Box
- Construction: Box Depth = Deep
- Environmental Rating: Outdoor
$152.99
Subtotal: $152.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ERICSON Portable Yllw 2-Gang Outlet Box, w/Feed- 6105-F
- ERICSON Prtbl Black 2-Gang Outlet Box, Xtra Deep 6029B
- ERICSON FD BOX DP FSSRS NO BSHG 3/4" NPT THINLIP 6234FDK
- ERICSON OUTLET PENDANT BX BLACK 6030B
- ERICSON FD BOX DP PWDX NM BSHG 3/4" NPT THICKLIP 6234NFD
- ERICSON Electrical, Bx-Pendant For 2-Sngl Recpt 6010
- ERICSON Portable Yllw 2-Gang Outlet Box, w/Feed- 6102-F
- ERICSON Portable Yllw 2-Gang Outlet Box, w/Feed- 6011-F
- ERICSON Portable Yllw 2-Gang Outlet Box, w/Feed- 6006-F
- RACOORPORATED 3x214D Switch Box 487
- HUBBELL Box Ceiling Round Stl 4In 6 Cu 8293
- Ericson Electrical Boxes