Ericson
FD BOX DP PWDX NO BSHG 1/2" NPT THICKLIP
- Zoro #: G9723251
- Mfr #: 6212FD
Hover or click to zoom Tap to zoom
Key Features
- Color: Yellow
- Sub Brand / Trademark: FS/FD Box
- Construction: Box Depth = Deep
- Device Type: Cord Grip strain relief
- Environmental Rating: Outdoor
- Package Quantity: 1
$57.95
Subtotal: $57.95
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ERICSON FDBXDEEP MESH BUSH FD-THR 12" NPT THNLIP 6212WFDFK
- ERICSON FD BOX DP PWDX NM BSHG 3/4" NPT THICKLIP 6234NFD
- ERICSON OUTLET BX-PENDANT 6029 BX ONLY w/FEED 6129-F
- ERICSON OUTLET BX-PENDANT FOR 2-SNGL RECPT DEEP 6011
- ERICSON Portable Yllw 2-Gang Outlet Box, Extra D 6006
- ERICSON OUTLET BX-PENDANT FOR 2-DPLX REC w/FLIP 6102
- ERICSON OUTLET BX-6006 w/(2) L6-20R w/FLIPS 6111-4
- ERICSON Fd Box, Box Deep Fs Series Wire Mesh Bus 6234WFDK
- ERICSON Fd Box, Box Deep Pwdx Wire Mesh Bushing 6234WFD
- RACO Electrical Box, Square, 40.5 cu. in., Red 911-1
- RACO Electrical Box, Switch, 3" x 2" x 2-1/2", 1 gang 523
- Ericson Electrical Boxes