Ericson
LUMIN PORT LED T8 14W 120V 50FT
- Zoro #: G2760862
- Mfr #: 825-50-LED

Tap to zoom
Hover or click to zoom
$375.00
- Item: LUMIN PORT LED T8 14W 120V 50FT
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $375.00
Ericson #825-50-LED Specifications
- Zoro #: G2760862
- Mfr #: 825-50-LED
- Item: LUMIN PORT LED T8 14W 120V 50FT
- Country of Origin (subject to change): United States
Description
LUMIN PORT LED T8 14W 120V 50FT
Reviews of Ericson #825-50-LED
Explore more
- ERICSON LUMIN PORT LED T8 14W 120V 50FT FD-THR 825-50F-LED
- ERICSON LUMIN PORT LED T8 18W 120V 25FT FD-THR 832-25F-LED
- ERICSON LUMIN PORT LED 2XT9 20W, 120V 25FT FD-THR 1140-25F-LED
- ERICSON LUMIN PORT LED 2XT9 20W, 120V 50FT 1140-50-LED
- ERICSON LUMIN PORT LED T8 14W 120V 25FT FD-THR 825-25F-LED
- ERICSON LUMIN PORT LED T8 14W 120V 4FT FD-THR 825-4F-LED
- ELCO LIGHTING Aluminum Channel Lens EUDL34
- NORA 32" Bravo Frost Tunable White Led Linear, White NUDTW-9832/W
- ELCO LIGHTING Flat 0.5W/ft. - 1W/ft. 120V LED Rope Light EDF11WW-90
- Ericson LED Strip Lights