Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Lighting
/
LED Light Fixtures
/
LED Strip Lights
/
LUMIN PORT LED T8 22W 120V 50FT W/SW
Shop All LED Strip Lights
Shop Alternate Products
This Product is Discontinued
Ericson
LUMIN PORT LED T8 22W 120V 50FT W/SW (Discontinued)
Mfr #
840-50S-LED
Zoro #
G2760905
Free Shipping & Returns
This Product is Discontinued
Shop for all LED Strip Lights
Product Information
|
Reviews
Customers Also Purchased
This item
: LUMIN PORT LED T8 22W 120V 50FT W/SW
$540.00
Product Information
Brand
Ericson
MFR #
840-50S-LED
Zoro #
G2760905
UPC #
782862898932
Country of Origin
United States
Category
LED Strip Lights
Details
Item
LUMIN PORT LED T8 22W 120V 50FT W/SW
Description
LUMIN PORT LED T8 22W 120V 50FT W/SW
From the Manufacturer
Reviews
Explore More Products
Ericson LED Strip Lights