Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20A Watertight Locking Plug 3P 4W 125/250VAC

  • Zoro #: G0116755
  • Mfr #: 2320-PW6P-AM

$63.66

  • Phase: 1
  • NEMA Configuration: L14-20P
  • NEMA Plug Configuration - Plugs and Receptacles: L14-20P
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ericson #2320-PW6P-AM Specifications

  • Zoro #: G0116755
  • Mfr #: 2320-PW6P-AM
Phase: 1 NEMA Configuration: L14-20P
NEMA Plug Configuration - Plugs and Receptacles: L14-20P Corrosion Resistant: Yes
Shrouded / Non-Shrouded: Shrouded Item: Watertight Locking Plug
Grade: Industrial Special Features: Corrosion resistant
Material: Thermoplastic Elastomer Wiring Style: Standard
Number of Poles: 3 Grade - Plugs and Receptacles: Industrial
Amps: 20 Color: Yellow
NEMA Rating: 4, 4X, 12, 6, 6P Color - Plugs and Receptacles: Yellow
Amps - Plugs and Receptacles: 20 Standards: UL/CSA/NSF
Item - Plugs and Receptacles: Watertight Locking Plug Voltage: 125/250VAC
IP Rating: 65, 66, 67 Voltage - Plugs and Receptacles: 125/250VAC
Cord Size: 0.560" to 0.770" HP: 2 Line to Line, 1 Line to Neutral
Antimicrobial: Yes Number of Wires: 4
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ensure electrical equipment that is critical to operations, is semi-permanent and should not be easily unplugged with a twist lock plug. Product specs for this Watertight Locking Plug include the following: VOLTAGE: 125/250VAC, AMPS: 20, NUMBER OF WIRES: 4

Reviews of Ericson #2320-PW6P-AM