Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

30A Watertight Locking Plug 3P 4W 125/250VAC

  • Zoro #: G0116868
  • Mfr #: 2520-PW6P-AM

$70.39

  • Shrouded / Non-Shrouded: Shrouded
  • Corrosion Resistant: Yes
  • Voltage - Plugs and Receptacles: 125/250VAC
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ericson #2520-PW6P-AM Specifications

  • Zoro #: G0116868
  • Mfr #: 2520-PW6P-AM
Shrouded / Non-Shrouded: Shrouded Corrosion Resistant: Yes
Voltage - Plugs and Receptacles: 125/250VAC Amps: 30
Voltage: 125/250VAC Number of Poles: 3
Cord Size: 0.640" to 0.930" Item: Watertight Locking Plug
Color - Plugs and Receptacles: Yellow NEMA Rating: 4, 4X, 12, 6, 6P
Phase: 1 Special Features: Corrosion resistant
NEMA Configuration: L14-30P Grade: Industrial
IP Rating: 65, 66, 67 Material: Thermoplastic Elastomer
HP: 2.0 Antimicrobial: Yes
NEMA Plug Configuration - Plugs and Receptacles: L14-30P Amps - Plugs and Receptacles: 30
Standards: UL/CSA/NSF Grade - Plugs and Receptacles: Industrial
Color: Yellow Number of Wires: 4
Item - Plugs and Receptacles: Watertight Locking Plug Wiring Style: Standard
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

To avoid accidental power interruptions, try this yellow watertight locking plug from Ericson.This watertight locking plug has a L14-30P configuration with a voltage of 125/250VAC and an amperage of 30. It has 3 poles and 4 wires.This watertight locking plug has a corrosion resistant. This has a grade of industrial. It has 1 phase. It is made of thermoplastic elastomer material. Standards include: UL/CSA/NSF.

Reviews of Ericson #2520-PW6P-AM