Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

30A Watertight Locking Plug 2P 3W 125VAC L5-30P YL

  • Zoro #: G0116980
  • Mfr #: 2510-PW6P-AM

$61.49

  • IP Rating: 65, 66, 67
  • Voltage - Plugs and Receptacles: 125VAC
  • Number of Poles: 2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ericson #2510-PW6P-AM Specifications

  • Zoro #: G0116980
  • Mfr #: 2510-PW6P-AM
IP Rating: 65, 66, 67 Voltage - Plugs and Receptacles: 125VAC
Number of Poles: 2 Grade: Industrial
Number of Wires: 3 Amps: 30
NEMA Rating: 4, 4X, 12, 6, 6P Cord Size: 0.470" to 0.720"
Voltage: 125VAC Grade - Plugs and Receptacles: Industrial
Antimicrobial: Yes Material: Thermoplastic Elastomer
Special Features: Corrosion resistant Shrouded / Non-Shrouded: Shrouded
Wiring Style: Standard Color - Plugs and Receptacles: Yellow
NEMA Plug Configuration - Plugs and Receptacles: L5-30P Color: Yellow
Phase: 1 Item - Plugs and Receptacles: Watertight Locking Plug
Standards: UL/CSA/NSF Amps - Plugs and Receptacles: 30
Corrosion Resistant: Yes NEMA Configuration: L5-30P
Item: Watertight Locking Plug HP: 2.0
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Avoid accidental power interruptions with this yellow watertight locking plug from Ericson. This watertight locking plug has a L5-30P configuration with a voltage of 125VAC and an amperage of 30. It has 2 poles and 3 wires. This watertight locking plug has a corrosion resistant. It is made of thermoplastic elastomer material. This has a grade of industrial. It has 1 phase. Standards include: UL/CSA/NSF.

Reviews of Ericson #2510-PW6P-AM