Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

30A Watertight Locking Plug 3P 4W 250VAC L15-30P YL

  • Zoro #: G0116737
  • Mfr #: 2522-PW6P-AM

$66.58

  • Material: Thermoplastic Elastomer
  • Voltage: 250VAC
  • IP Rating: 65, 66, 67
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ericson #2522-PW6P-AM Specifications

  • Zoro #: G0116737
  • Mfr #: 2522-PW6P-AM
Material: Thermoplastic Elastomer Voltage: 250VAC
IP Rating: 65, 66, 67 Standards: UL/CSA/NSF
Color: Yellow Item - Plugs and Receptacles: Watertight Locking Plug
Grade - Plugs and Receptacles: Industrial Cord Size: 0.640" to 0.930"
Grade: Industrial Corrosion Resistant: Yes
Color - Plugs and Receptacles: Yellow Number of Wires: 4
Wiring Style: Standard Shrouded / Non-Shrouded: Shrouded
Special Features: Corrosion resistant Phase: 3
Number of Poles: 3 HP: 3.0
Voltage - Plugs and Receptacles: 250VAC NEMA Configuration: L15-30P
NEMA Rating: 4, 4X, 12, 6, 6P Amps: 30
Item: Watertight Locking Plug Antimicrobial: Yes
NEMA Plug Configuration - Plugs and Receptacles: L15-30P Amps - Plugs and Receptacles: 30
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This secure yellow watertight locking plug from PermaKleen will keep your equipment from disconnecting.This watertight locking plug has a L15-30P configuration with a voltage of 250VAC and an amperage of 30. It has 3 poles and 4 wires.It has 3 phases. This watertight locking plug has a corrosion resistant. This has a grade of industrial. It is made of thermoplastic elastomer material. Standards include: UL/CSA/NSF.

Reviews of Ericson #2522-PW6P-AM