Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

30A Watertight Locking Plug 2P 3W 250VAC L6-30P YL

  • Zoro #: G0116910
  • Mfr #: 2512-PW6P-AM

$64.71

  • Amps - Plugs and Receptacles: 30
  • Voltage - Plugs and Receptacles: 250VAC
  • Special Features: Corrosion resistant
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ericson #2512-PW6P-AM Specifications

  • Zoro #: G0116910
  • Mfr #: 2512-PW6P-AM
Amps - Plugs and Receptacles: 30 Voltage - Plugs and Receptacles: 250VAC
Special Features: Corrosion resistant Material: Thermoplastic Elastomer
IP Rating: 65, 66, 67 Grade: Industrial
Standards: UL/CSA/NSF Antimicrobial: Yes
Number of Wires: 3 Corrosion Resistant: Yes
Item: Watertight Locking Plug Color: Yellow
NEMA Configuration: L6-30P Item - Plugs and Receptacles: Watertight Locking Plug
Voltage: 250VAC Phase: 1
Number of Poles: 2 Grade - Plugs and Receptacles: Industrial
Cord Size: 0.470" to 0.720" Amps: 30
HP: 2.0 Wiring Style: Standard
NEMA Rating: 4, 4X, 12, 6, 6P Color - Plugs and Receptacles: Yellow
Shrouded / Non-Shrouded: Shrouded NEMA Plug Configuration - Plugs and Receptacles: L6-30P
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This yellow watertight locking plug from Ericson is great to avoid accidental power interruptions.This watertight locking plug has a L6-30P configuration with a voltage of 250VAC and an amperage of 30. It has 2 poles and 3 wires.This has a grade of industrial. This watertight locking plug has a corrosion resistant. It is made of thermoplastic elastomer material. It has 1 phase. Standards include: UL/CSA/NSF.

Reviews of Ericson #2512-PW6P-AM