Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

15A Watertight Locking Plug 2P 3W 277VAC L7-15P YL

  • Zoro #: G0116746
  • Mfr #: 1524-PW6P-AM

$28.37

  • Special Features: Corrosion resistant
  • Voltage: 277VAC
  • Standards: UL/CSA/NSF
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ericson #1524-PW6P-AM Specifications

  • Zoro #: G0116746
  • Mfr #: 1524-PW6P-AM
Special Features: Corrosion resistant Voltage: 277VAC
Standards: UL/CSA/NSF Grade: Industrial
Material: Thermoplastic Elastomer Amps: 15
Voltage - Plugs and Receptacles: 277VAC IP Rating: 65, 66, 67
Item - Plugs and Receptacles: Watertight Locking Plug Number of Poles: 2
Number of Wires: 3 NEMA Configuration: L7-15P
Corrosion Resistant: Yes Antimicrobial: Yes
Item: Watertight Locking Plug HP: 2.0
Color - Plugs and Receptacles: Yellow NEMA Plug Configuration - Plugs and Receptacles: L7-15P
Amps - Plugs and Receptacles: 15 Shrouded / Non-Shrouded: Shrouded
Wiring Style: Standard Cord Size: 0.470" to 0.720"
Color: Yellow NEMA Rating: 4, 4X, 12, 6, 6P
Grade - Plugs and Receptacles: Industrial Phase: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This yellow watertight locking plug from Ericson is a great choice to prevent accidental power interruptions.This watertight locking plug has a L7-15P configuration with a voltage of 277VAC and an amperage of 15. It has 2 poles and 3 wires.This has a grade of industrial. It has 1 phase. It is made of thermoplastic elastomer material. This watertight locking plug has a corrosion resistant. Standards include: UL/CSA/NSF.

Reviews of Ericson #1524-PW6P-AM