Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

30A Watertight Locking Plug 3P 4W 480VAC L16-30P YL

  • Zoro #: G0116947
  • Mfr #: 2524-PW6P-AM

$67.09

  • Wiring Style: Standard
  • NEMA Plug Configuration - Plugs and Receptacles: L16-30P
  • Corrosion Resistant: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ericson #2524-PW6P-AM Specifications

  • Zoro #: G0116947
  • Mfr #: 2524-PW6P-AM
Wiring Style: Standard NEMA Plug Configuration - Plugs and Receptacles: L16-30P
Corrosion Resistant: Yes Color: Yellow
Special Features: Corrosion resistant Amps: 30
Grade: Industrial Voltage - Plugs and Receptacles: 480VAC
Number of Wires: 4 IP Rating: 65, 66, 67
Color - Plugs and Receptacles: Yellow Shrouded / Non-Shrouded: Shrouded
Voltage: 480VAC NEMA Configuration: L16-30P
Number of Poles: 3 Grade - Plugs and Receptacles: Industrial
Antimicrobial: Yes NEMA Rating: 4, 4X, 12, 6, 6P
Material: Thermoplastic Elastomer Cord Size: 0.640" to 0.930"
Standards: UL/CSA/NSF Phase: 3
HP: 10.0 Item - Plugs and Receptacles: Watertight Locking Plug
Amps - Plugs and Receptacles: 30 Item: Watertight Locking Plug
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Prevent accidental power interruptions with this yellow watertight locking plug from PermaKleen.This watertight locking plug has a L16-30P configuration with a voltage of 480VAC and an amperage of 30. It has 3 poles and 4 wires.This has a grade of industrial. It has 3 phases. This watertight locking plug has a corrosion resistant. It is made of thermoplastic elastomer material. Standards include: UL/CSA/NSF.

Reviews of Ericson #2524-PW6P-AM