Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3 Wire Industrial Straight Blade Plug 125VAC 15A

  • Zoro #: G0116859
  • Mfr #: 1510-PW6P-AM

$28.95

  • Item - Plugs and Receptacles: Watertight Straight Blade Plug
  • Cord Size: 0.300" to 0.625"
  • Phase: 1
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ericson #1510-PW6P-AM Specifications

  • Zoro #: G0116859
  • Mfr #: 1510-PW6P-AM
Item - Plugs and Receptacles: Watertight Straight Blade Plug Cord Size: 0.300" to 0.625"
Phase: 1 HP: 0.5
Grade - Plugs and Receptacles: Industrial Standards: UL/CSA/NSF
Amps - Plugs and Receptacles: 15 Antimicrobial: Yes
Item: Watertight Straight Blade Plug Number of Wires: 3
Grade: Industrial Special Features: Corrosion resistant
IP Rating: 65, 66, 67 Amps: 15
Voltage - Plugs and Receptacles: 125VAC Color: Yellow
Color - Plugs and Receptacles: Yellow Number of Poles: 2
Corrosion Resistant: Yes Wiring Style: Standard
Voltage: 125VAC Material: Thermoplastic Elastomer
NEMA Plug Configuration - Plugs and Receptacles: 5-15P NEMA Configuration: 5-15P
Phase - Plugs and Receptacles: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Take a look at the features for Ericson Watertight Straight Blade Plug. Voltage: 125VAC, Amps: 15, Number Of Wires: 3.

Reviews of Ericson #1510-PW6P-AM