Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3 Wire Industrial Straight Blade Plug 250VAC 20A

  • Zoro #: G0116938
  • Mfr #: 1516-PW6P-AM

$29.49

  • Wiring Style: Standard
  • Number of Poles: 2
  • Color: Yellow
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ericson #1516-PW6P-AM Specifications

  • Zoro #: G0116938
  • Mfr #: 1516-PW6P-AM
Wiring Style: Standard Number of Poles: 2
Color: Yellow Material: Thermoplastic Elastomer
Grade: Industrial Voltage - Plugs and Receptacles: 250VAC
Standards: UL/CSA/NSF Color - Plugs and Receptacles: Yellow
Number of Wires: 3 Amps: 20
Special Features: Corrosion resistant Cord Size: 0.300" to 0.625"
NEMA Plug Configuration - Plugs and Receptacles: 6-20P Antimicrobial: Yes
Voltage: 250VAC Item: Watertight Straight Blade Plug
Amps - Plugs and Receptacles: 20 Phase - Plugs and Receptacles: 1
HP: 2.0 Item - Plugs and Receptacles: Watertight Straight Blade Plug
Phase: 1 IP Rating: 65, 66, 67
Corrosion Resistant: Yes NEMA Configuration: 6-20P
Grade - Plugs and Receptacles: Industrial Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ericson gives you their straight blade plug to help with your general purpose electrical outlet needs.This straight blade plug has a 6-20p NEMA configuration with a voltage of 250VAC and an amperage of 20. It has 2 poles and 3 wires.It is made of thermoplastic elastomer material. It has 1 phase. This has a grade of industrial.

Reviews of Ericson #1516-PW6P-AM