Ericson
Portable Yllw 2-Gang Outlet Box, w/Feed-
- Zoro #: G9698289
- Mfr #: 6105-F
Hover or click to zoom Tap to zoom
Key Features
- Color: Yellow
- UL: UL Listed to ANSI/UL 498, File E132662
- Device Type: Cord Grip strain relief
- Sub Brand / Trademark: Single Gang
- Receptacle A Type: Customer Supplied
- Construction: Box Depth = Standard
- Environmental Rating: Outdoor
$124.99
Subtotal: $124.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ERICSON Electrical, Bx-Pendant For 2-Dplx Rcpt W/Flip 6100
- ERICSON OUTLET BX-PENDANT FOR 2-DPLX RECPT DEEP 6002
- ERICSON FD BOX DP PWDX NM BSHG 3/4" NPT THICKLIP 6234NFD
- ERICSON OUTLET BX-PENDANT 6029 BX ONLY w/FEED 6129-F
- ERICSON Portable Black 2-Gang Outlet Box, Weathe 6100B
- ERICSON FD BOX DP FSSRS NO BSHG 3/4" NPT THINLIP 6234FDK
- ERICSON Portable Yllw 2-Gang Outlet Box, w/Feed- 6106-F
- ERICSON FD BX DP PWDX NMBSH FDTHRU 1" NPT THKLIP 6210NFDF
- ERICSON Portable Yllw 2-Gang Outlet Box, Weather 6111
- MARINCO 2030Fl Marinco Flip Lid For 20/30A Recpt Custom 2030FL
- RACO Electrical Box, Square with Bracket, Color: Silver 235
- Ericson Electrical Boxes