Ericson
REEL RETRACT 50FT 12/3 SOW CBL W/OUTLET
Mfr # 5123-50-BG-20
Zoro # G3203603
Free Shipping & Returns
$1,615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Finish Yellow Powder Coated Metal
- Environmental Rating NEMA 2
- Load Capacity (Amps) 20
- Cable Length (ft) 50
Explore More Products
- ERICSON STATIC DISCHARGE GRND RL, 50FT STEEL CBL SDR-50
- ERICSON REEL STATIC DISCHARGE 25FT CBL GRND CLA SDR-25
- ERICSON KIT SPRING MOTOR REPAIR 4000 SER 4000-SMK
- ERICSON Fs/Fd Box, Kit Mounting Wall/Post Pwdx F 6260WK
- COXREELS 30 ft. 16/3 Retractable Cord Reel 13.0 Amps 0 Outlets 120VAC Voltage PC10-3016-X
- CRAFTSMAN 12AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage CMXCRPA1275
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 20 Amps RTAN3LW-WCL520-J12F
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with HBL5369C, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC HBLI45123C20
- K & H INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 120VAC Voltage RTBB3L-WW-J12F
- POWERZONE Lock Cord S Type Plastic Yel ORCACDL01
- COXREELS 30 ft. 12 Power Cord Reel 1 Outlets PC10-3012-A
- Ericson Extension Cords & Power Strips