Ericson
REELGRD30F123SOWBLNTFDR COI LEADS 1-2FT
Mfr # 8123-30
Zoro # G3208275
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,645.99
Key Features
- Color Gray
- Finish Gray Epoxy Finish
- Load Capacity (Amps) 15
- Ideal Application Ideal for Hazardous Locations within Petroleum facilities, Grain Storage and Handling Silos, Underground Mines, Waste Water Treatment Plants, Paint Booths, Drilling Rigs, and Chemical Plants
- Secondary Cable Blunt Cable End
Explore More Products
- ERICSON STATIC DISCHARGE GRND RL, 50FT STEEL CBL SDR-50
- ERICSON REEL 40FT 8/4 TYPE W w/RATCH BALLSTOP 6084-40
- ERICSON KIT RATCHET REPAIR 7000 SER 7000-RK
- ERICSON KIT SPRING MOTOR REPAIR 5000 SER 5000-SMK
- CRAFTSMAN 50 ft 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage CMXCRPA1450
- LUMAPRO 100 ft. 12/3 Extension Cord Reel 13 Amps 4 Outlets 120VAC Voltage 22M975
- COXREELS 30 ft. 12/3 Extension Cord Reel 13 Amps 0 Outlets 120VAC Voltage PC10-3012-X
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 4 Outlets 115VAC Voltage PC13-3512-B
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box and (1) 20A Duplex Receptacle, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC HBLI45123R20
- KH INDUSTRIES 50 ft. 12/3 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage RTFH3S-WW-B12K
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW RTAN3LW-WW-J12K
- Ericson Extension Cords & Power Strips