Ericson

Single Flip Lid Female Receptacle W/Fs C


product price: $79.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Box Type Receptacle Box
  • Color Yellow
  • Voltage 125V
  • CSA CSA Certified to CSA C22.2 N.42, File 31943
  • UL UL Listed to ANSI/UL 498, File E17740
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Receptacle With Cover Plate
Box Type Receptacle Box
Color Yellow
Voltage 125V
CSA CSA Certified to CSA C22.2 N.42, File 31943
UL UL Listed to ANSI/UL 498, File E17740
Sub Brand / Trademark FS & FD Cover
Poles / Wires 2P/3W
Phase 1
Case Qty 40
Amps 20A
NEMA Configuration NEMA 5-20R
Blade Style Locking
Environmental Rating Outdoor

Description

Single Flip Lid Female Receptacle W/Fs C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.