Eriez
Vibratory Feeder w/ Cntrl, 1-1/2inWx12inL
Mfr # 6C
Zoro # G7188212
Free Shipping & Returns
$2,205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 1/4 in
- Overall Length 15 9/16 in
- Overall Height 6 3/8 in
- Discharge Height 4 5/16 in
- Trough Width 1 1/2 in
Explore More Products
- ERIEZ Vibratory Feeder, 4 in. W x 20 in. L, Flat 15A
- ERIEZ Vbrtry Feeder Control, Mfr. No. 36C, 46C N12 UN/115-6A-FW-NSF
- ERIEZ Vibratory Feeder Control, Mfr. No. 66C N12 UN/115-15A-FW-NSF
- ERIEZ Vibratory Feeder, 5 in. W x 22 in. L, Flat 26C
- ERIEZ Vbrtry Feeder Control, Mfr. No. 15A, 26C N12 UN/115-2A-FW-NSF
- ERIEZ Vibratory Feeder, 10 in W x 24 in L, Flat 36C
- ERIEZ Vibratory Feeder, 10 in W x 38 in L, Flat 46C
- ERIEZ Volumatic Feeder Machine with Control VFM 15A 4X20
- ERIEZ Vibratory Feeder, 12 in W x 30 in L, Flat 46C
- AP PRODUCTS AP Products 007-87825 Trailer Pad Yellow (2 Pack) 007-87825
- ASHLAND CONVEYOR Guard Rail, 90Deg, 30InRad, 22BF, 2 Rails GU39022R30
- Eriez Conveyor Parts