Shop Alternate Products
This Product is Discontinued
Eriez
SafeHold(R) Lifting Magnet, 1100 lb Cap, 7-3/4 In OAL (Discontinued)
Mfr # RPL-11
Zoro # G1712523
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Rated Flat Capacity 1100 lb
- Magnet Activation Locking On/Off Handle
- Overall Height 7 3/32 in
- Magnet Length 6 3/8 in
- Overall Length 7 3/4 in